Skip Content
GLOVES KROMET LEATHER PALM SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KROMET LEATHER PALM SZ 11

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA832411
  • Mfr. Model # 832411
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Application Automotive/Mechnical, Handling Untrimmed Parts, Sheet Metal, Cutting strips
  • Colour Gray
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Weight Heavy
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • Palm Material Leather
  • ANSI Cut Grams 2049
  • Finger Style Full Finger
  • Puncture Resistant No
  • Abrasion Resistant No
  • Standards EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4542
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Leather
  • Glove Length 10"
  • Glove Cut Gunn
  • Glove Coating Finish Smooth
  • Glove Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list