Skip Content
GLOVES KROMET LEATHER PALM SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KROMET LEATHER PALM SZ 10

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA832410
  • Mfr. Model # 832410
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Application Automotive/Mechnical, Handling Untrimmed Parts, Sheet Metal, Cutting strips
  • Colour Gray
  • Item Cut Resistant Gloves
  • Weight Heavy
  • Cuff Knit
  • Palm Material Leather
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • ANSI Cut Grams 2049
  • Finger Style Full Finger
  • Abrasion Resistant No
  • Puncture Resistant No
  • Standards EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4542
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Leather
  • Glove Length 10"
  • Glove Size X-Large
  • Glove Coating Finish Smooth
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list