GLOVES KROFLEX RUBBER PALM SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES KROFLEX RUBBER PALM SZ 10

KROFLEX 840

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA840410
  • Mfr. Model # 840410
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Blue/Gray
  • Application Glass Handling, Post Injection Handling Of Hot Plastic Parts And Composite Materials, Waste Handling, Sorting And Treatment,Screwing and Studwork
  • Gauge 13
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 3543
  • Palm Material Latex
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 2
  • ANSI Cut Grams 1845
  • Thumb Style Straight
  • Finger Style Full Finger
  • Abrasion Resistant Yes
  • Finger Material Natural latex
  • Glove Length 10-1/4"
  • Puncture Resistant Yes
  • Glove Size X-Large
  • Glove Coating Finish Rough
  • Glove Coating Material Natural Rubber Latex
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list