Skip Content
GLOVES KNIT PICKER SLIP ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KNIT PICKER SLIP ON

KPG FAMILY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM960S
  • Mfr. Model # 960S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Knit Picker - KPG(R) features a lightweight, breathable vinyl coating and textured finish for sure grip. 100% cotton seam free knit liner enhances comfort. This glove is extremely flexible for the handling of small parts.

Technical Specs

  • Item Gloves
  • Lining 100% cotton seam free knit liner
  • Application Handling of Small Parts.
  • Cuff Slip-On
  • Size Small
  • Coating Material Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list