GLOVES KNIT PICKER KNIT WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KNIT PICKER KNIT WRIST

KPG FAMILY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM961S
  • Mfr. Model # 961S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Knit Picker - KPG(R) features a lightweight, breathable vinyl coating and textured finish for sure grip. 100% cotton seam free knit liner enhances comfort. This glove is extremely flexible for the handling of small parts.

Technical Specs

  • Item Gloves
  • Lining Seam-free cotton knit liner
  • Colour Yellow
  • Application Transport, Logistics, Construction
  • Size Small
  • Cuff Knit Wrist
  • Standards ANSI/ISEA 105
  • Coating Material PVC
  • Coating Finish Rough

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list