GLOVES KNIT LATEX PALM HI-VIS LM 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KNIT LATEX PALM HI-VIS LM 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR8846-8
  • Mfr. Model # 8846-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2422
  • Shipping Weight 0.24 lbs

Product Details

Breathable high visibility lime poly/cotton back knit gloves. Textured black rubber coating on palm and fingertips. Excellent grip in wet and dry applications. Resistance to abrasion, punctures and cuts. Size 8.

Technical Specs

  • Colour Hi-Vis Lime/Black
  • Size 8
  • Item Coated Gloves
  • Coating Material Rubber
  • Resists Abrasion, Punctures, Cuts
  • Coating Coverage Palm/Fingertips
  • Application Wet and Dry
  • Cuff Knit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list