Skip Content
GLOVES KNIT LATEX HI-VIS YELLOW 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KNIT LATEX HI-VIS YELLOW 8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKL1BLP8
  • Mfr. Model # GKL1BLP8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

High visibility yellow synthetic, seamless knit gloves. Blue crinkle finish latex palm and fingers. Elastic knit wrist. Acrylic thermal liner. Size 8.

Technical Specs

  • Item Cold Protection Gloves
  • Colour Hi-Vis Yellow
  • Size 8
  • Coating Material Textured Latex
  • Lining Thermal
  • Palm Material Latex
  • Finger Material Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list