Skip Content
GLOVES KNIT CUT-RESIST NITRILE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES KNIT CUT-RESIST NITRILE 11

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKC4B11
  • Mfr. Model # GKC4B11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Cut-resistant gloves made of 13 gauge heavy-duty knit. 100% high-flex polyamide with ultra thin nitrile-coated palm and fingers. CE/EN388 rated 4343. Canadian Food Inspection Agency (CFIA) accepted. Size 11.

Technical Specs

  • Item Cut-Resistant Gloves
  • Colour Gray/Black
  • Standards CE/EN388 4343
  • Cuff Serged Elastic Edge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list