GLOVES KNIT CARTON CUT-RESIST 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KNIT CARTON CUT-RESIST 9

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGKC3D9
  • Mfr. Model # GKC3D9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2451
  • Shipping Weight 0.14 lbs

Product Details

Carton handling cut-resistant gloves. Made of 13 gauge heavy-duty knit with nitrile dotted palms and dipped finger tips. CE/EN388 rated 454X. Size 9.

Technical Specs

  • Item Cut-Resistant Gloves
  • Colour Gray/Blue
  • Cuff Serged Elastic Edge
  • Standards CE/EN388 454X

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list