!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CUT-RESISTANT GLOVES, KNIT/CARTON/13-GAUGE, SIZE 8, GREY/BLUE, NITRILE

CUT-RESISTANT GLOVES, KNIT/CARTON/13-GAUGE, SIZE 8, GREY/BLUE, NITRILE

CONDOR

CUT-RESISTANT GLOVES, KNIT/CARTON/13-GAUGE, SIZE 8, GREY/BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, KNIT/CARTON/13-GAUGE, SIZE 8, GREY/BLUE, NITRILE

CUT-RESISTANT GLOVES, KNIT/CARTON/13-GAUGE, SIZE 8, GREY/BLUE, NITRILE

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRGKC3D8
  • Mfr. Model # GKC3D8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
CUT-RESISTANT GLOVES, 13-GA, SZ 8/MEDIUM, GREY, KNIT/HPPE/POLYURETHANE, PR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.07 / PAIR

EHC: EHC :

Product Details

This pair of carton handling and cut-resistant gloves are ideal for hand protection while performing handwork. The gloves feature a 13-gauge thickness and are made of heavy-duty knit with nitrile dotted palms and dipped finger tips. The gloves are a size 8, come in blue and grey, and combine comfort and safety.

Technical Specs

  • Item Cut-Resistant Gloves
  • Colour Gray/Blue
  • Standards CE/EN388 454X

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list