Skip Content
GLOVES KLEENGUARD G40 COATED SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES KLEENGUARD G40 COATED SIZE 8

KLEENGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB98221
  • Mfr. Model # 98221
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gloves, Black, Polyurethane Coated. Excellent dexterity and grip. Thin-mil feel for tactile sensitivity. Abrasion and tear resistant. Use for light assembly applications.

Technical Specs

  • Size Medium (8)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list