GLOVES KEVLAR DOTTED SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KEVLAR DOTTED SIZE 9

GOLDKNIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL70-330-9
  • Mfr. Model # 70-330-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 32.83 lbs

Product Details

Goldknit(R) medium weight dotted glove, Kevlar(R), string knit, size 9.

Technical Specs

  • Item Kevlar(R) String-Knit with PVC Dots
  • Application Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
  • Colour Yellow
  • Weight Medium
  • Cuff Knit Wrist
  • Standards ANSI CUT 2 , ANSI ABRASION 3 , EN388 134X
  • Palm Material PVC
  • ANSI/ISEA Cut Level 2
  • Back Material DuPont(TM) Kevlar(R)
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Straight
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Suggested Use Environment Dry
  • Glove Coating Finish Dotted
  • Glove Size Large
  • Glove Coating Material PVC
  • Glove Cut Gunn
  • Series Neptune
  • Gauge 7
  • ANSI/ISEA Puncture Level 10
  • Stitching Material Polyester
  • Knuckle Padding Material None
  • ANSI Abrasion Cycles 904
  • Finger Material Kevlar(R)
  • ANSI Cut Grams 1043
  • Glove Length 10"
  • Glove Coating Coverage Full
  • Glove Hand Style Ambidextrous
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list