GLOVES KEVLAR DOTTED SIZE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KEVLAR DOTTED SIZE 6

GOLDKNIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL70-330-6
  • Mfr. Model # 70-330-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.2 lbs

Product Details

Goldknit(R) medium weight dotted glove, Kevlar(R), string knit, size 6.

Technical Specs

  • Item Kevlar(R) String-Knit with PVC Dots
  • Colour Yellow
  • Application Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
  • Weight Medium
  • Standards ANSI CUT 2 , ANSI ABRASION 3 , EN388 134X
  • Cuff Knit Wrist
  • Back Material DuPont(TM) Kevlar(R)
  • Palm Material PVC
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Puncture Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list