Skip Content
GLOVES KEVLAR 12 PVC FULLY COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KEVLAR 12 PVC FULLY COATED

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMKV660-09
  • Mfr. Model # KV660-09
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Showa(R) S-Tex 350. Hagane Coil(TM) fiber technology high cut resistance, ANSI Cut Level 4, stainless steel liner. Nitrile palm coating. Breathable open back design. Yellow with green dip. Large.

Technical Specs

  • Colour Blue
  • Application Chemical industry / Acid components, Chemical industry / Solvents, Petrochemistry
  • Item 12" Gauntlet Gloves
  • Cuff Gauntlet
  • Special Features Surface Provides Tactile Feel and Better Grip, Greater Hygiene, Extended Protection for the Entire Arm, Designed for Easy Movement and Continuous Wear
  • Resists Chemical and Cut Resistant
  • Standards EN388 - 2003, EN 374-2 - 2003, EN 374-3 - 2003
  • Lining Cut-Resistant Liner Made With Kevlar
  • Glove Size Large
  • Glove Color Family Blue
  • Glove Length 12"
  • Glove Thickness 15.00 mil
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list