GLOVES KEVLAR 12 PVC FULLY COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KEVLAR 12 PVC FULLY COATED

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEMKV660-08
  • Mfr. Model # KV660-08
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

Showa(R) S-Tex 350. Hagane Coil(TM) fiber technology high cut resistance, ANSI Cut Level 4, stainless steel liner. Nitrile palm coating. Breathable open back design. Yellow with green dip. Medium.

Technical Specs

  • Application Chemical industry / Acid components, Chemical industry / Solvents, Petrochemistry
  • Colour Blue
  • Item 12" Gauntlet Gloves
  • Cuff Gauntlet
  • Special Features Surface Provides Tactile Feel and Better Grip, Greater Hygiene, Extended Protection for the Entire Arm, Designed for Easy Movement and Continuous Wear
  • Resists Chemical and Cut Resistant
  • Standards EN388 - 2003, EN 374-2 - 2003, EN 374-3 - 2003
  • Lining Cut-Resistant Liner Made With Kevlar
  • Glove Color Family Blue
  • Glove Length 12"
  • Glove Size Medium
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list