GLOVES JERSEY POLY/COTTON L BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES JERSEY POLY/COTTON L BROWN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1AD87
  • Mfr. Model # 1AD87
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Brown
  • Application General Work & Wet Applications
  • Item Jersey Gloves
  • Material Polyester/ Cotton
  • Cuff Slip-On
  • Thumb Style Straight
  • Fabric Weight 9 oz.
  • Finger Style Full Finger
  • Glove Color Family Brown
  • Glove Length 9-3/4"
  • Glove Size Large
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Lining Material Fleece
  • Glove Cut Gunn
  • Glove Style Jersey

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list