GLOVES JERSEY COTTON L BROWN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES JERSEY COTTON L BROWN PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3ZL57
  • Mfr. Model # 3ZL57
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Brown
  • Application General Work & Wet Applications
  • Material Cotton
  • Cuff Knit
  • Item Jersey Gloves
  • Thumb Style Straight
  • Fabric Weight 8 oz.
  • Glove Coating Coverage None
  • Glove Color Family Brown
  • Glove Coating Finish None
  • Finger Style Full Finger
  • Glove Size Large
  • Glove Coating Material Uncoated
  • Glove Cut Clute
  • Glove Length 9-1/2"
  • Glove Style Jersey

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list