GLOVES INSULATED WP HIVIS M DZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES INSULATED WP HIVIS M DZ

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF34411M
  • Mfr. Model # 34411M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Application Construction
  • Colour Hi Vis Orange
  • Item Leather Driver's Gloves
  • Cuff Knit Wrist
  • Standards ANSI/ISEA 107-2004
  • Lining Full Sock Lining With Thermo Sock(R)
  • Sold As Pair
  • Thumb Style Wing
  • Leather Palm Material Pigskin
  • Leather Palm Type Full-Grain
  • Hand Left/Right
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list