GLOVES INSULATED RUBBER S/C WRINKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES INSULATED RUBBER S/C WRINKLE

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM96NFW
  • Mfr. Model # 96NFW
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.42 lbs

Technical Specs

  • Item Coated Gloves
  • Application Cold Storage, Cold Weather Construction, Food Handling
  • Colour Yellow
  • Cuff Safety
  • Resists Abrasions
  • Standards 21CFR, Parts 170 199, ASTM, CE
  • Lining Rubber
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list