GLOVES INSULATE PVC 14IN CRINKLE GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES INSULATE PVC 14IN CRINKLE GR

INSULATED ROUGH TOUGH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM274
  • Mfr. Model # 274
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2441
  • Shipping Weight 0.75 lbs

Product Details

Insulated Rough Tough(TM) glove. Size Large (10) 14 inch gauntlet.

Technical Specs

  • Item Large (10) 14" Gauntlet
  • Colour Green
  • Size Large (10)
  • Lining Triple Layered Foam Insulation
  • Coating Material PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list