GLOVES INSPECTORS LADIES DOZEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES INSPECTORS LADIES DOZEN

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGLL80K12
  • Mfr. Model # LL80K12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2415
  • Shipping Weight 0.6 lbs

Product Details

Cotton inspectors gloves are form fitting gloves made of 100% cotton knit fabric are hand to hand reversible. Can also be used as a glove liner beneath rubber gloves to absorb perspiration.

Technical Specs

  • Item Knit Wrist Cuff, Ladies

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list