GLOVES INSPECTION NYLON SZ 10 DOZEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES INSPECTION NYLON SZ 10 DOZEN

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGN10R
  • Mfr. Model # N10R
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Nylon Inspector Gloves, size 10. Lint free tricot nylon gloves are used to protect the product, not the hand. The lint-free characteristics are important in many electronics and paint line applications.

Technical Specs

  • Item Slip-on Style

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list