Skip Content
GLOVES INSPECTION NYLON SO LADIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES INSPECTION NYLON SO LADIES

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON63-150-07
  • Mfr. Model # 63-150-07
  • UNSPSC # 48102107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Application Inspection Work
  • Item Inspection Gloves
  • Colour White
  • Length 9.05""
  • Material Nylon
  • Size Ladies'
  • Design Regular Weight
  • Fabric Weight 195g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list