Skip Content
GLOVES,INDUSTRIAL,NATURAL,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES,INDUSTRIAL,NATURAL,XS

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFL490
  • Mfr. Model # L49-0 XS
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2399
  • Shipping Weight 1.13 lbs

Technical Specs

  • Application General Purpose
  • Item Gloves
  • Colour Natural
  • Special Features Reliable Protection, Comfort And Dexterity
  • Resists Food Processing Direct Contact, Industrial Applications Where Latex Glove Is Needed
  • Standards Pinhole Defect Rate is FDA minimum requirement
  • Metal Detectable No
  • Powdered/Powder Free Powdered
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 3.50 mil
  • Latex Content Contains Latex
  • Finger Thickness 4.30 mil
  • Cuff Thickness 2.80 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size X-Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list