Skip Content
GLOVES,INDUSTRIAL,NATURAL,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,INDUSTRIAL,NATURAL,S

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFL561
  • Mfr. Model # L56-1 S
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2399
  • Shipping Weight 1.21 lbs

Technical Specs

  • Application General Purpose
  • Item Gloves
  • Colour Natural
  • Special Features Reliable Protection, Comfort And Dexterity
  • Resists Food Processing Direct Contact, Industrial Applications Where Latex Glove Is Needed
  • Standards Pinhole Defect Rate is FDA minimum requirement
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 4.30 mil
  • Palm Thickness 3.50 mil
  • Aloe Inner Surface No
  • Cuff Thickness 2.80 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Beaded
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Grade Industrial
  • Glove Size Small
  • Glove Length 9-1/2"
  • Disposable Glove Material Natural Rubber Latex
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list