GLOVES,INDUSTRIAL,NATURAL,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,INDUSTRIAL,NATURAL,M

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFL562
  • Mfr. Model # L56-2 M
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2399
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Gloves
  • Colour Natural
  • Application General Purpose
  • Special Features Reliable Protection, Comfort And Dexterity
  • Standards Pinhole Defect Rate is FDA minimum requirement
  • Resists Food Processing Direct Contact, Industrial Applications Where Latex Glove Is Needed
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 3.50 mil
  • Finger Thickness 4.30 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 2.80 mil
  • Cuff Beaded
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Grade Industrial
  • Glove Size Medium
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list