GLOVES,INDUSTRIAL,NATURAL,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,INDUSTRIAL,NATURAL,M

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFL492
  • Mfr. Model # L49-1 M
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2399
  • Shipping Weight 1.31 lbs

Technical Specs

  • Colour Natural
  • Application General Purpose
  • Item Gloves
  • Resists Food Processing Direct Contact, Industrial Applications Where Latex Glove Is Needed
  • Special Features Reliable Protection, Comfort And Dexterity
  • Standards Pinhole Defect Rate is FDA minimum requirement
  • Metal Detectable No
  • Latex Content Contains Latex
  • Powdered/Powder Free Powdered
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 4.30 mil
  • Palm Thickness 3.50 mil
  • Cuff Thickness 2.80 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Glove Size Medium
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Natural Rubber Latex
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list