Skip Content
GLOVES IMPACT W/WRIST SUP HALF FING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES IMPACT W/WRIST SUP HALF FING

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO910XXL
  • Mfr. Model # 910XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2468
  • Shipping Weight 1.0 lbs

Product Details

Proflex(R) 910 half-finger impact glove with wrist support, built-in patented open-centre stay for additional wrist support. XXL.

Technical Specs

  • Ergonomic Support Size 2X-Large
  • Colour Black
  • Features Visco Elastic Gel Polymer Palm, Abrasion Resistant Pigskin Leather, Breathable Stretch Spandex, Built-in Wrist Support with Open-Center Stay(TM), Anti-Odor Treatment, 1/2 Finger for Optimal Dexterity
  • Item Impact Glove
  • Material Pigskin Leather, Spandex
  • Style Built in Wrist Support
  • Fits 11 - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list