GLOVES IMPACT MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES IMPACT MEDIUM

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG30-75-009
  • Mfr. Model # CG30-75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Commercial grade impact pro gloves. Conplete hand protection. Flexible molded rubber ribbing forms a flexible exoskeleton to protect the back of the hand. Extra palm protection. Double density palm padding relieves vulnerable pressure points. Black in colour. Size: Medium.

Technical Specs

  • Colour Black
  • Knuckle Padding Material Flexible Molded Rubber
  • Closure Type Hook-and-Loop
  • Item Anti-Vibration Gloves
  • Cuff Slip-On
  • Finger Style Full
  • Palm Material Synthetic Leather
  • Palm Construction Foam Padding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list