Skip Content
GLOVES IMPACT HALF FINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES IMPACT HALF FINGER

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO900XXL
  • Mfr. Model # 900XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Powerful Impact Protection and Full Tactility
  • Item ProFlex(R) 900 Impact Gloves
  • Colour Black
  • Cuff Shirred
  • Closure Type Hook and Loop
  • Palm Material Pigskin Leather
  • Finger Style Half
  • Palm Construction Gel Pad
  • Standards EN 388 : 4143
  • Knuckle Padding Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list