GLOVES HYNIT SLIP-ON SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYNIT SLIP-ON SZ 10

HYNIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL32-105-10
  • Mfr. Model # 32-105-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2417
  • Shipping Weight 0.12 lbs

Product Details

Hynit(R) general purpose nitrile glove is an impregnated light-duty leather replacement glove. Dry grip makes handling easier and safer. Interlock knit lining and flexible coating stretch for a snug fit. Machine washable.

Technical Specs

  • Size 10
  • Item General Purpose Gloves
  • Application Assembly and Inspection, Receiving, Light to Medium Fabrication, Materials Handling
  • Cuff Slip-On
  • Resists Snag, Puncture, Abrasion and Cut Resistance
  • Standards EN388 3111, ANSI 1
  • Lining Interlock Knit Lining
  • Coating Material Nitrile Impregnated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list