GLOVES HYFLEX NYL BLUE FORTIX GR7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX NYL BLUE FORTIX GR7

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-818-7
  • Mfr. Model # 11-818-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Blue
  • Gauge 18
  • Lining Nylon/Spandex(R)
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 5
  • Thumb Style Straight
  • ANSI Cut Grams 200
  • ANSI/ISEA Puncture Level 2
  • Item Gloves

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list