Skip Content
GLOVES HYFLEX NBR SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX NBR SIZE 9

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-900-9
  • Mfr. Model # 11-900-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.11 lbs

Product Details

The nitrile coating prevents oil from penetrating through the glove. Excellent dry grip for applications involving small to medium sized parts. Made of knit nylon liner, nitrile dipped, colour coded cuff. Agriculture Canada accepted.

Technical Specs

  • Item Coated Gloves
  • Application Automotive Assembly, Metal Fabrication
  • Gauge 15
  • Colour Blue/White
  • Cuff Elastic
  • Resists Abrasion, Oil Repellency
  • Standards EN388 3131, ANSI 1
  • Lining Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Full
  • ANSI Cut Grams 334
  • Glove Length 9-1/4"
  • Glove Size Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list