Skip Content
GLOVES HYFLEX NBR SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES HYFLEX NBR SIZE 8

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-900-8
  • Mfr. Model # 11-900-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.09 lbs

Product Details

The nitrile coating prevents oil from penetrating through the glove. Excellent dry grip for applications involving small to medium sized parts. Made of knit nylon liner, nitrile dipped, colour coded cuff. Agriculture Canada accepted.

Technical Specs

  • Item Coated Gloves
  • Application Automotive Assembly, Metal Fabrication
  • Colour Blue/White
  • Gauge 15
  • Cuff Elastic
  • Resists Abrasion, Oil Repellency
  • Lining Nylon
  • Standards EN388 3131, ANSI 1
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry
  • Glove Length 8-3/4"
  • Thumb Style Full
  • Glove Size Medium
  • ANSI Cut Grams 334
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list