GLOVES HYFLEX NBR SIZE 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX NBR SIZE 6

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-900-6
  • Mfr. Model # 11-900-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2416
  • Shipping Weight 0.49 lbs

Product Details

The nitrile coating prevents oil from penetrating through the glove. Excellent dry grip for applications involving small to medium sized parts. Made of knit nylon liner, nitrile dipped, colour coded cuff. Agriculture Canada accepted. Size 6.

Technical Specs

  • Size 6
  • Item Blue Nitrile Palm Coated, White Nylon Liner
  • Application Automotive Assembly, Metal Fabrication
  • Colour Blue/White
  • Resists Abrasion, Oil Repellency
  • Standards EN388 3131, ANSI 1
  • Lining Nylon
  • Coating Material Nitrile
  • Coating Coverage Palm Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list