Skip Content
GLOVES HYFLEX LITE, BLACK SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES HYFLEX LITE, BLACK SZ 7

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-601-7
  • Mfr. Model # 11-601-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2425
  • Shipping Weight 0.05 lbs

Product Details

Knit nylon liner, palm coated with polyurethane. Offers unmatched tactile sensitivity. Agriculture Canada accepted. Size 8. Black nylon liner with gray polyurethane coating.

Technical Specs

  • Item General Purpose Gloves
  • Size 7
  • Application Electronics Assembly, Computer Assembly
  • Colour Gray/Black
  • Standards EN388 3131, ANSI 1, CFIA
  • Lining Knit Nylon Liner
  • Coating Material Polyurethane
  • Coating Coverage Palm Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list