GLOVES HYFLEX LITE, WHITE SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX LITE, WHITE SZ 7

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-600-7
  • Mfr. Model # 11-600-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2425
  • Shipping Weight 0.05 lbs

Product Details

Knit nylon liner, palm coated with polyurethane. Offers unmatched tactile sensitivity. Agriculture Canada accepted. Size 7. White nylon liner with white polyurethane coating.

Technical Specs

  • Item General Purpose Gloves
  • Application Electronics Assembly, Computer Assembly
  • Colour White
  • Gauge 15
  • Standards EN388 3131,ANSI 1
  • Cuff Knit
  • Resists Abrasions
  • Lining Knit Nylon Liner
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 1
  • Suggested Use Environment Dry
  • ANSI Cut Grams 278
  • Glove Size 7
  • Glove Length 8-1/4"
  • Glove Coating Coverage Palm and Fingers
  • Thumb Style Full
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list