Skip Content
HYFLEX  NIT FOAM WHITE SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYFLEX NIT FOAM WHITE SZ 6

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-800-6
  • Mfr. Model # 11-800-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.02 lbs

Product Details

Dipped Foam gloves for general assembly and handling small parts, provides the highest level of comfort and protection. Resistant to snags and abrasions, and provides excellent grip in light oil applications, size 6.

Technical Specs

  • Item General Purpose Glove
  • Size 6
  • Colour Gray/White
  • Application Automotive Assembly, Handling Small Parts (Especially Where Oil is Present)
  • Resists Snags, Abrasions
  • Standards EN388 3131, ANSI 1, CFIA
  • Lining Knit Nylon Liner
  • Coating Material Foam Nitrile
  • Coating Coverage Palm Coated

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List