HYFLEX  NIT FOAM BLACK SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX NIT FOAM BLACK SZ 7

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-801-7
  • Mfr. Model # 11-801-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.06 lbs

Product Details

Size 7, gray nylon liner with black nitrile foam coating cotton and string knit gloves. For precision assembly and handling small parts, foam provides the highest level of comfort and protection. Coating is resistant to snags and abrasions, and it provide

Technical Specs

  • Item General Purpose Glove
  • Application Automotive Assembly, Handling Small Parts (Especially Where Oil is Present)
  • Colour Black, Gray
  • Cuff Knit
  • Resists Snags, Abrasions
  • Gauge 15
  • Standards EN388 3131,ANSI 1
  • Lining Knit Nylon Liner
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • Suggested Use Environment Dry/Light Oil
  • Thumb Style Full
  • ANSI Cut Grams 289
  • Glove Size Small
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list