Skip Content
HYFLEX  NIT FOAM BLACK SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYFLEX NIT FOAM BLACK SZ 6

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-801-6
  • Mfr. Model # 11-801-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.06 lbs

Product Details

Size 6, gray nylon liner with black nitrile foam coating cotton and string knit gloves. For precision assembly and handling small parts, foam provides the highest level of comfort and protection. Coating is resistant to snags and abrasions, and it provid

Technical Specs

  • Item General Purpose Glove
  • Size 6
  • Colour Black, Gray
  • Resists Snags, Abrasions
  • Application Automotive Assembly, Handling Small Parts (Especially Where Oil is Present)
  • Standards EN388 3131, ANSI 1, CFIA
  • Lining Knit Nylon Liner
  • Coating Material Foam Nitrile
  • Coating Coverage Palm Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list