Skip Content
HYFLEX  NIT FOAM BLACK SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX NIT FOAM BLACK SZ 11

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-801-11
  • Mfr. Model # 11-801-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.11 lbs

Product Details

Size 11, gray nylon liner with black nitrile foam coating cotton and string knit gloves. For precision assembly and handling small parts, foam provides the highest level of comfort and protection. Coating is resistant to snags and abrasions, and it provid

Technical Specs

  • Item General Purpose Glove
  • Application Automotive Assembly, Handling Small Parts (Especially Where Oil is Present)
  • Gauge 15
  • Colour Black, Gray
  • Standards EN388 3131,ANSI 1
  • Resists Snags, Abrasions
  • Lining Knit Nylon Liner
  • Cuff Knit
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Suggested Use Environment Dry/Light Oil
  • ANSI Cut Grams 289
  • Thumb Style Full
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Size 2X-Large
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list