Skip Content
HYFLEX  NIT FOAM BLACK SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX NIT FOAM BLACK SZ 10

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-801-10
  • Mfr. Model # 11-801-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.1 lbs

Product Details

Size 10, gray nylon liner with black nitrile foam coating cotton and string knit gloves. For precision assembly and handling small parts, foam provides the highest level of comfort and protection. Coating is resistant to snags and abrasions, and it provid

Technical Specs

  • Item General Purpose Glove
  • Application Automotive Assembly, Handling Small Parts (Especially Where Oil is Present)
  • Gauge 15
  • Colour Black, Gray
  • Resists Snags, Abrasions
  • Cuff Knit
  • Standards EN388 3131,ANSI 1
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 3
  • Lining Knit Nylon Liner
  • ANSI/ISEA Puncture Level 3
  • Suggested Use Environment Dry/Light Oil
  • Thumb Style Full
  • ANSI Cut Grams 289
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list