Skip Content
GLOVES HYFLEX CUT RESIS NITRILE DIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX CUT RESIS NITRILE DIP

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-501-7
  • Mfr. Model # 11-501-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2453
  • Shipping Weight 0.1 lbs

Product Details

Lightweight fit and feel with superior cut resistance. Outstanding dexterity. Superior HyFlex(R) oil grip, tactile sensitivity, dexterity and comfort. Cut prevention improves productivity and profitability.

Technical Specs

  • Item Cut Resistant Glove
  • Application Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations
  • Colour Green/ grey
  • Gauge 13
  • Cuff Knit Wrist
  • Standards ANSI CUT 4 , ANSI ABRASION 3 , EN388 3441 , EN407
  • Palm Material Foam Nitrile
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • Finger Material Kevlar(R) Spandex Stainless steel
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Puncture Resistant Yes
  • Glove Size Small
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile
  • Glove Cut Clute
  • Weight Medium
  • Series HyFlex CR+, HyFlex 11-501
  • Knuckle Padding Material None
  • ANSI Cut Grams 2528
  • ANSI Abrasion Cycles 2945
  • ANSI Puncture Newtons 87
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 9-1/2"
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list