Skip Content
GLOVES HYFLEX CR2  GREY SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX CR2 GREY SZ 10

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-627-10
  • Mfr. Model # 11-627-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.13 lbs

Product Details

Exceptional cut resistance with an optimal level of Dyneema(R). Lycra(R) and nylon is combined for excellent dexterity. Polyurethane palm coating for excellent grip. ANSI cut level 1, CE cut level 3.

Technical Specs

  • Application Assembly Involving Small Sharp Components, Automotive, White Goods, Plastics, Glass, Plastics Injection And Molding, Sheet Metal Assembly (Even When Slightly Oily), Handling Sharp, Small Parts
  • Colour Grey
  • Gauge 15
  • Item Cut Resistant Gloves
  • Cuff Knit Wrist
  • Standards ANSI CUT 2 , ANSI ABRASION 6 , EN388 4342
  • Palm Material Polyurethane
  • Back Material Lycra(R) Nylon Dyneema(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Thumb Style Straight
  • Finger Style Full
  • ANSI/ISEA Puncture Level 5
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Weight Medium
  • Glove Size 10
  • Glove Coating Material Polyurethane
  • Puncture Resistant Yes
  • Glove Cut Clute
  • Series Hyflex 11-627
  • Knuckle Padding Material None
  • Stitching Material Polyester
  • ANSI Cut Grams 509
  • ANSI Abrasion Cycles 23,140
  • ANSI Puncture Newtons 148
  • Finger Material Dyneema/Lycra/Nylon/Polyurethane
  • Glove Length 10-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Dyneema(R) HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list