Skip Content
GLOVES HYFLEX CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX CR

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-500-7
  • Mfr. Model # 11-500-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.09 lbs

Product Details

Cut resistant stretch Kevlar(R) liner provides a comfortable fit. Excellent protection from nuisance nicks and abrasion. Extended cuff offers extra cut protection around the wrist. Unique foam nitrile coating channels away oil from the surface of the glov

Technical Specs

  • Item Cut Resistant Glove
  • Application Handling And Assembling Small Parts And Products With Sharp Edges Of Stamped Metal, Plastic Or Ceramics
  • Colour Yellow/Black
  • Cuff Knit Wrist
  • Palm Material Foam Nitrile
  • Standards ANSI CUT 2 , ANSI ABRASION 3 , EN388 3231 , EN407
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • Finger Material Lycra(R) Nylon Kevlar(R)
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Puncture Resistant Yes
  • Glove Coating Material Nitrile
  • Glove Size Small
  • Glove Cut Clute
  • Gauge 13
  • Series HyFlex 11-500
  • Back Material Stretch Kevlar(R) (280 denier yarn -3% lycra core wrapped with 100% Kevlar(R)
  • Weight Medium
  • ANSI Cut Grams 675
  • Knuckle Padding Material None
  • ANSI Abrasion Cycles 5835
  • ANSI Puncture Newtons 62
  • Glove Length 10"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list