GLOVES HYFLEX CR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYFLEX CR

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-500-6
  • Mfr. Model # 11-500-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 2.54 lbs

Product Details

Cut resistant stretch Kevlar(R) liner provides a comfortable fit. Excellent protection from nuisance nicks and abrasion. Extended cuff offers extra cut protection around the wrist. Unique foam nitrile coating channels away oil from the surface of the glov

Technical Specs

  • Item Cut Resistant Glove
  • Colour Yellow/Black
  • Cuff Knit Wrist
  • Application Handling And Assembling Small Parts And Products With Sharp Edges Of Stamped Metal, Plastic Or Ceramics
  • Standards ANSI CUT 2 , ANSI ABRASION 3 , EN388 3231 , EN407
  • Palm Material Foam Nitrile
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Finger Style Full
  • Finger Material Lycra(R) Nylon Kevlar(R)
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list