GLOVES HYD-TUF WINTER S/CUFF SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HYD-TUF WINTER S/CUFF SZ 9

HYD-TUF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL52-590-9
  • Mfr. Model # 52-590-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2417
  • Shipping Weight 0.37 lbs

Product Details

Hyd-Tuff(R) general purpose nitrile glove gives superior service in handling rough, abrasive materials. Resists cuts, snags, punctures, grease and oil. Two-piece soft jersey lining eliminates seams. Agriculture Canada accepted.

Technical Specs

  • Item General Purpose Gloves
  • Size 9
  • Cuff Safety
  • Application Operating Machinery and Equipment, Shipping and Receiving, Maintenance
  • Resists Snags, Punctures, Abrasions and Cuts
  • Standards EN388 3222, EN511 111
  • Lining Soft Jersey
  • Coating Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list