Skip Content
GLOVES HYBRID LEATHER S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES HYBRID LEATHER S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGLH1S
  • Mfr. Model # GLH1S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2432
  • Shipping Weight 0.24 lbs

Product Details

Condor's hybrid glove is made of genuine leather top grain cowhide. Hybrid makes it super strong yet with a soft and comfort feel. Cow grain palm. Spandex back. Terry cloth thumb for sweat wipe. Elastic band cuff with hook and loop closure. Small.

Technical Specs

  • Cuff Elastic
  • Colour Black/Beige
  • Item Leather Gloves
  • Size Small
  • Back Material Spandex
  • Grade of Leather Hybrid

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List