Skip Content
GLOVES HVY DTY MECHANIX BLACK LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES HVY DTY MECHANIX BLACK LGE

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG40-75-010
  • Mfr. Model # CG40-75-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Black Mechanix Wear(R) heavy-duty, medium. Stretch elastic cuff increases comfort. Two-way, stretch spandex top, Anatomically-designed, molded TPR rib panels, professional-grade leather palm and fingertips. Stretch Lycra(R) panels between fingers.

Technical Specs

  • Application MRO, Mechanical, Construction, Material Handling, Grinding Fabrication
  • Colour Black
  • Item Mechanics Gloves
  • Size L
  • Palm Construction Padded Spandex, TPR
  • Sub-Category Leather
  • Finger Style Full
  • Palm Material Chromium Free Leather

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list