GLOVES HIVIZ GRAIN FITTER PILE LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES HIVIZ GRAIN FITTER PILE LINE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG40-9-2870
  • Mfr. Model # 40-9-2870
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 2428
  • Shipping Weight 0.5 lbs

Product Details

These gloves feature a high visibility back and include a reflective stripe, as well as a premium winter lining.

Technical Specs

  • Application Railway Industry, Transportation Industry, Road Construction, Pipeline Industry
  • Item Leather Gloves
  • Cuff Safety
  • Hand Left/Right
  • Sold As Pair
  • Lining Full Pile Lining
  • Stitching Material Cotton/Polyester
  • Thumb Style Wing
  • Leather Palm Material Cowhide
  • Colour High Visibility Orange
  • Glove Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list